missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Retort Rings
Click to view available options
Length (Metric):
70 mm
160 mm
200 mm
220 mm
Diameter (Metric) Outer:
50 mm
70 mm
100 mm
120 mm
140 mm
Product Type:
Closed Ring
Open Ring
Unit Size:
Each
Description
- Made from 18/10 stainless steel
- Three types: Closed ring, Closed ring with bosshead, and Open ring
Specifications
Specifications
| Material | Stainless Steel (18/10) |
| Length (Metric) | 70 mm |
| Diameter (Metric) Outer | 100 mm |
| Product Type | Closed Ring |
| Quantity | 1 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction