missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Spoon Spatulas

Product Code. 10579851
Change view
Click to view available options
Length (Metric):
150 mm
180 mm
210 mm
250 mm
300 mm
Length (Metric) Blade:
40 mm
50 mm
70 mm
Unit Size:
Each
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade unitSize
10579851 250 mm 70 mm Each
11825151 150 mm 40 mm Pack of 10
10767391 180 mm 50 mm Each
11875071 210 mm 50 mm Pack of 10
10303571 300 mm 70 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10579851 Supplier Bochem™ Supplier No. 3474
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Spoon Spatulas serve a wide variety of functions in the lab.

  • Manufactured from 18/10 stainless steel

Specifications

Quantity 1 Ea.
Product Type Spoon Spatula
Length (Metric) Blade 70 mm
Width (Metric) 14 mm
Width (Metric) Blade 10 mm
Material Stainless Steel (18/10)
Length (Metric) 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.