missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Tripods
Click to view available options
Diameter (Metric) Outer:
100 mm
120 mm
140 mm
Unit Size:
Each
Specifications
Specifications
| Material | Stainless Steel (18/10) |
| Length (Metric) | 210 mm |
| Diameter (Metric) Outer | 140 mm |
| Product Type | Tripods |
| Quantity | 1 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction