missing translation for 'onlineSavingsMsg'
Learn More

Motic™ 18/28 Series Cordless LED Microscope

Product Code. 15495102
Change view
Click to view available options
Head Style:
Monocular, 45° Inclined, 360° Rotating
Trinocular with diopter adjustment, 30° inclined, 360° rotating, light split 50/50
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Head Style Unit Size
15495102 Trinocular with diopter adjustment, 30° inclined, 360° rotating, light split 50/50 Each
15415102 Monocular, 45° Inclined, 360° Rotating Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15495102 Supplier Motic™ Supplier No. 1100102201044
  • ONLINE EXCLUSIVE PRICE
    705.00 €
    635.77 € / Pack of 1
    Save 69.23 €
    9% Off
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideally suited microscope for academic microscopy. Motic™ 18/28 Series Cordless LED Microscope offers a unique ergonomic shape, superior optics and portability.

  • Bright white LED illumination with no heat.
  • Rechargeable battery pack facilitates cordless use.
  • Monocular, binocular and trinocular versions available.
  • DIN EA Achromatic objectives 4X, 10X and 40X
  • Separated and coaxial coarse and fine focusing with a minimum increment of 2μm to ensure a perfectly focused sample.
  • Integrated mechanical stage available.

Specifications

Condenser Type Rack and pinion mounted 1.25 N.A. Abbe condenser with iris diaphragm and filter holder
Description Separate coarse and fine focusing system with upper limit stop to prevent damage to slides and objectives and focus tension adjustment to prevent stage drift.
Eyepiece WF 10X/18 mm
Head Style Trinocular with diopter adjustment, 30° inclined, 360° rotating, light split 50/50
Lighting Type LED
Magnification Power 4X, 10X, 40XS
Model 2823 LED Cordless Microscope
Objective Types EA Achromatic, Parfocal and Parcentric
Product Type Cordless LED Microscope
Includes Large 133mm x 136mm mechanical stage with low-position coaxial controls
Nosepiece Reverse-mounted, quadruple revolving nosepiece with positive click stops for precise magnification changes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.