missing translation for 'onlineSavingsMsg'
Learn More

Hamilton 18 Gauge Dispense Tubing, Tapered

Product Code. 31257783
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
31257783 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31257783 Supplier Hamilton Supplier No. 10106147
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Length 1372 mm tubing with 18 gauge designed for precise liquid handling applications. Features tapered ends for controlled and efficient dispensing.

  • 18-gauge Dispense Tubing Assembly (PN: 10106147) designed for precise liquid dispensing
  • Includes a precision-machined 0.25 in. - 28 (UNF) PEEK fitting for secure connections
  • Supplied with 54 in. (1,372 mm) of 18-gauge FEP tubing
  • Tubing dimensions: 0.075 in. O.D. x 0.043 in. I.D. (1.905 mm O.D. x 1.092 mm I.D.)
  • Equipped with strain relief spring(s) to enhance durability and reduce stress on tubing
  • Features a tapered tip to optimize dispensing accuracy

Specifications

Product Type Pump Tubing
Length (Metric) 54 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.