missing translation for 'onlineSavingsMsg'
Learn More

Hamilton 18 Gauge Fill Tubing, Blunt

Product Code. 31257798
Change view
Click to view available options
Length (English):
48 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
31257798 48 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31257798 Supplier Hamilton Supplier No. 10106145
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Length 1219 mm tubing with 18 gauge designed for reliable liquid transfer. Features blunt ends for consistent and controlled filling.

  • 18-gauge Fill Tubing Assembly (PN: 10106145) designed for reliable liquid transfer
  • Includes a precision-machined 0.25 in. - 28 (UNF) PEEK fitting for secure connections
  • Supplied with 48 in. (1,219 mm) of 18-gauge FEP tubing
  • Tubing dimensions: 0.075 in. O.D. x 0.043 in. I.D. (1.905 mm O.D. x 1.092 mm I.D.)
  • Equipped with strain relief spring(s) to enhance durability and reduce stress on tubing

Specifications

Product Type Pump Tubing
Length (English) 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.