missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 18 x 2.0 mL/0.5 mL Dual Row Rotor with Screw-On-Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges

Product Code. 10564563 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
18 x 2.0/0.5 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
10564563 18 x 2.0/0.5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10564563 Supplier Thermo Scientific™ Supplier No. 75003418
  • ONLINE EXCLUSIVE PRICE
    868.00 €
    726.30 € / Pack of 1
    Save 141.70 €
    16% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eliminate the need for adapters with this rotor, which supports two tube volumes in a unique configuration with a screw-on lid.

Eliminate the need for adapters with the Thermo Scientific™ 18 x 2.0/0.5mL Dual Row Rotor with Screw-On-Lid, which supports two tube volumes in a unique configuration.

Ordering Information:

Replacement lids sold separately; order rotor body (75003418) and components to complete assembly. For replacement lids order 75003406. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific™ MicroCL 21/21R Microcentrifuge Series.

TRUSTED_SUSTAINABILITY

Specifications

Description Dual Row 18 x 2.0/0.5mL Rotor with Screw-On Lid
Material Engineered Polymer
Type Rotor
Capacity 18 x 2.0/0.5 mL
Max. RCF 20,800 x g
Max. Speed 14,800 rpm
Radius (Metric) 8.5 cm
Radius (Metric) Min. 4.8 cm
Max. Tube Diameter 11 mm
For Use With (Equipment) Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Angle 45°
Biocontainment No
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.