missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Brady™ SPC™ Absorbents ALLWICK Universal Maintenance ADR-L Spill Kit
Klicka för att se tillgängliga alternativ
:
SKA-ADR-L Alternate Part Number
Beskrivning
SKA-ADR-L is a portable spill kit that comes in a durable see-through bag with shoulder strap.
- Designed for small spills of industrial liquids including oils, water, solvents, coolants, etc.
- Requires a minimum of storage space yet it contains all the sorbents needed to handle a small spill: socs to contain the spill - pads and pillows for the clean up.
- Durable see-through bag makes it easy to check the spill response supplies.
- Quick and easy access to the sorbents ensuring a fast response thanks to the zipper which opens up the entire front of the bag.
- Contents: 35 pads (41 x 51 cm) , 1 soc (7.6 cm x 122 cm), 1 soc (7,6 cm x 244 cm), 1 pillow (43 x 48 cm), 4 pillows (25 x 25 cm), 1 pair of gloves and 2 disposal bags.
Specifikationer
Specifikationer
| Color | Yellow |
| Capacity (English) | 14265 gal. |
| Type | Spill Kit |
| For Use With (Application) | Beverage Processing, Chemical, Food Processing, Laboratory, Manufacturing, Maritime, Oil and Gas, Process, Warehouse and Logistics |
| For Use With (Equipment) | Emergency Spill Response |
| Includes | 35 Pads (40 x 50 cm), 1 Socs (7.6 cm dia. x 122 cm), 1 Soc (7.6 dia. cm x 244 cm), 1 Pillow (43 x 48 cm), 4 Pillows (23 x 23 cm), 1 Pair of Gloves, Instruction Sheet and 2 Disposal Bags |
| Model | Universal Sorbent |
| Alternate Part Number | SKA-ADR-L |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering