missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 2.5 mL 1000 Series Gas Tight Syringe

Product Code. 17884372
Change view
Click to view available options
Needle Gauge:
22 G
No Needle Included
Needle Point Style:
Blunt
Cone
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Lock
Luer Tip
Luer Tip, Cemented
Removable
Sample Lock
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type Unit Size
17884372 No Needle Included No Needle Included Luer Lock Each
17894382 No Needle Included No Needle Included Luer Tip Each
17894302 22 G Sharp, Bevel, Curved, Non-coring Luer Tip, Cemented Each
17874302 22 G Blunt Luer Tip, Cemented Each
17804282 22 G Blunt Cemented Each
17814202 22 G Cone Luer Tip, Cemented Each
17834392 22 G Sharp, Bevel, Curved, Non-coring Removable Each
17874192 No Needle Included No Needle Included Removable Each
17824202 22 G Sharp, Bevel, Curved, Non-coring Sample Lock Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17884372 Supplier Hamilton™ Supplier No. CAL203361
  • ONLINE EXCLUSIVE PRICE
    394.00 €
    318.12 € / Pack of 1
    Save 75.88 €
    19% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 1000 Series syringes offer a mid-volume Gas Tight solution.

  • This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
  • Dispenses volumes up to 2.5 mL.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Needle Gauge No Needle Included
Diameter (English) Inner 0.287 in.
Diameter (English) Outer 0.407 in.
Diameter (Metric) Inner 7.29 mm
Diameter (Metric) Outer 10.3 mm
Length (English) Needle No Needle Included
Product Type Gas Tight Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1002 TLL
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 2.5 mL
Length (Metric) Needle No Needle Included
Needle Point Style No Needle Included
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.