missing translation for 'onlineSavingsMsg'
Learn More

2-Chlorophenyl isocyanate, 98%

Product Code. 11467034
Change view
Click to view available options
Quantity:
5 g
25 g
Unit Size:
25g
5g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11467034 25 g 25g
11457034 5 g 5g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11467034 Supplier Thermo Scientific Alfa Aesar Supplier No. B21489.14
 Restricted Item
In Stock
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Melting Point 2-4°C
Boiling Point 203°C
Quantity 25 g
Percent Purity 98%
Physical Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.