missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ 2-Neck Adapter

Product Code. 11846134
Change view
Click to view available options
Standard Taper Joint:
NS 14/23, NS 14/23
NS 19/26, NS 19/26
NS 24/29, NS 24/29
NS 29/32 Vertical Socket, 29/32 NS Oblique Socket
NS 29/32 Vertical Socket, 29/32 NS Oblique Socket, Multiple Adapter
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Unit Size
11846134 NS 19/26, NS 19/26 Each
10231411 NS 29/32 Vertical Socket, 29/32 NS Oblique Socket, Multiple Adapter Each
10221501 NS 14/23, NS 14/23 Each
10719221 NS 24/29, NS 24/29 Each
10444251 NS 29/32 Vertical Socket, 29/32 NS Oblique Socket Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11846134 Supplier Lenz Laborglasinstrumente™ Supplier No. 05010022
  • ONLINE EXCLUSIVE PRICE
    40.00 €
    30.86 € / Pack of 1
    Save 9.14 €
    22% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

2-Neck Adapter made of DURAN™ tubing.

  • Chemical resistance
  • High temperature resistance

Specifications

Type 2-neck Adapter
Material Duran Glass
Standard Taper Joint NS 19/26, NS 19/26
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.