missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ 2-part Shovel for Industry

Product Code. 31188941 Shop All Bürkle Products
Change view
Click to view available options
Color Code:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Code
31188941 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31188941 Supplier Buerkle™ Supplier No. 83002001
Estimated Shipment: 12-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With anti-static additive, ideal for robust use in chemistry and industry.

  • Anti-static
  • Polypropylene has a high resistance to chemicals and temperatures
  • The scoops are unbreakable, easy to clean and light-weight.
TRUSTED_SUSTAINABILITY

Specifications

Blade Material Polypropylene
Product Type Shovel
Color Code Green
Color-coded Yes
Handle Material Polypropylene
Head Style Square
Length (English) 12.2 in.
Length (Metric) 310 mm
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.