missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ 2 x Centrifuge Rack Adapters, Frontier™ R-S16x50/4MI Swing Out Rotors
Shop All Ohaus Products
Click to view available options
Capacity:
10 x 15 mL
12 x 4 to 10 mL
14 x 5 to 7 mL
4 x 50 mL
Unit Size:
Pack of 2
Description
- Accommodates centrifuge tubes that are smaller or greater in number than the space provided in the rotor carrier
- Suitable for use in Frontier™ R-S16x50/4MI Swing Out Rotors
Specifications
Specifications
| Type | Vac/Sar |
| Capacity | 14 x 5 to 7 mL |
| Max. Tube Diameter | 13 mm |
| For Use With (Equipment) | R-S16x50/4MI Swing Out Rotors |
| Description | Rack, 14x5-7ml D13mm Vac/Sar, 2/pk |
| No. of Places | 14 |
| No. per Pack | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction