missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ 2 x Centrifuge Rack Adapters, Frontier™ R-S16x50/4MI Swing Out Rotors

Product Code. 15876652 Shop All Ohaus Products
Click to view available options
Capacity:
10 x 15 mL
12 x 4 to 10 mL
14 x 5 to 7 mL
4 x 50 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 15876652

Brand: Ohaus™ 30314585

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Facilitate centrifugation of tubes smaller or greater in number than the original, provided carrier space for Frontier™ R-S16x50/4MI Swing Out Rotors

  • Accommodates centrifuge tubes that are smaller or greater in number than the space provided in the rotor carrier
  • Suitable for use in Frontier™ R-S16x50/4MI Swing Out Rotors
TRUSTED_SUSTAINABILITY

Specifications

Type Vac/Sar
Capacity 12 x 4 to 10 mL
Max. Tube Diameter 16 mm
For Use With (Equipment) R-S16x50/4MI Swing Out Rotors
Description Rack, 12x4-10ml D16mm Vac/Sar, 2/pk
No. of Places 12
No. per Pack 2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.