missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ 2 x Centrifuge Tube Adapters, Frontier™ R-A6x50/13MI Rotors
Shop All Ohaus Products
Click to view available options
Capacity:
1 x 15 mL
Unit Size:
Pack of 2
Description
- Accommodates centrifuge tubes that are smaller than the space provided in the rotor carrier
- Suitable for use in Frontier™ R-A6x50/13MI Rotors
Specifications
Specifications
| Type | FA |
| Capacity | 1 x 15 mL |
| Max. Tube Diameter | 17.5 mm |
| For Use With (Equipment) | R-A6x50/13MI Rotors |
| Description | Adapter, 1x15ml D17.5mm FA, 2/pk |
| No. of Places | 1 |
| No. per Pack | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction