missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ 200- and 400-Watt Sonifiers: Rosette Cooling Cells

Product Code. 10436984
Change view
Click to view available options
Capacity (Metric):
25 mL
250 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10436984 250 mL Each
12366057 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10436984 Supplier Branson Ultrasonics™ Supplier No. 201123003
  • ONLINE EXCLUSIVE PRICE
    448.35 €
    354.00 € / Pack of 1
    Save 94.35 €
    21% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rosette Cooling Cells for Branson 200- and 400-Watt Sonifiers

For use with Branson 200- and 400-Watt Sonifiers

Specifications

Product Type Cooling Cell
Capacity (Metric) 250 mL
For Use With (Equipment) Model 500 and 100 sonic dismembrator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.