missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Mechanical Sieves
- Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh
Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh
Product Code. 11577542 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1.00 mm
106 μm
1.18 mm
125 μm
1.40 mm
150 μm
1.70 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
2.80 mm
300 μm
3.35 mm
355 μm
4 mm
425 μm
500 μm
600 μm
710 μm
852 μm
Unit Size:
Each
31 product options available for selection
| Artikelnummer. | Pore Size | Pakningsstørrelse |
|---|---|---|
| 11577542 | 500 μm | Each |
| 11537542 | 1.00 mm | Each |
| 11567552 | 106 μm | Each |
| 11557552 | 125 μm | Each |
| 11547552 | 150 μm | Each |
| 11597532 | 2 mm | Each |
| 11527552 | 212 μm | Each |
| 11517552 | 250 μm | Each |
| 11527562 | 38 μm | Each |
| 11587542 | 425 μm | Each |
| 11517562 | 45 μm | Each |
| 11507552 | 300 μm | Each |
| 11597023 | 4 mm | Each |
| 11507562 | 53 μm | Each |
| 11567542 | 600 μm | Each |
| 11597552 | 63 μm | Each |
| 11557542 | 710 μm | Each |
| 11587552 | 75 μm | Each |
| 11547542 | 852 μm | Each |
| 11577552 | 90 μm | Each |
| 11557562 | 20 μm | Each |
| 11547562 | 25 μm | Each |
| 11537562 | 32 μm | Each |
| 11597542 | 355 μm | Each |
| 11567532 | 3.35 mm | Each |
| 11577532 | 2.80 mm | Each |
| 11587532 | 2.36 mm | Each |
| 11537552 | 180 μm | Each |
| 11507542 | 1.70 mm | Each |
| 11517542 | 1.40 mm | Each |
| 11527542 | 1.18 mm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Artikelnummer.
11577542
Læg i indkøbskurv
44.86 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28038" to get your promotional price.
BEST PRICE on Promo! Use promo code "28038" to get your promotional price.
Læg i indkøbskurv
missing translation for 'validMainframeMsg'
Tekniske data
Tekniske data
| Quantity | 1 Each |
| Pore Size | 500 μm |
| Product Type | Sieve |
| Certifications/Compliance | Part 1 : 2000, ISO 3310 : Part 1 : 2000, BS410 |
| Material | Stainless Steel |
| Includes | Certificate of conformity and record card |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Woven Wire |
Produkttitel
Vælg et problem
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?