missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Test Sieve, 8 in. dia.
Description
- Stainless steel precision frame (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 500 μm |
| Product Type | Test Sieve |
| Certifications/Compliance | ISO 3310-1 & 2 requirements, ASTM, BSI |
| Material | Stainless Steel |
| For Use With (Application) | For all types of laboratory sampling and particle size analysis |
| Diameter (Metric) Outer | 203 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
| Sieve Number | 35 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?