missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Silver, Aluminum Cap, 10mm Center Hole, Assembled Septum
Shop All Fisherbrand Products
Click to view available options
Color:
Beige, White
Blue, White
Dark Gray
Red-Orange, Transparent
Silver, Blue Transparent, White
Silver, Blue, Gray
Silver, Gray, Red
Silver, White
Material (Liner):
Butyl
Natural Rubber/TEF
PTFE/Butyl
Silicone/Aluminum
Silicone/PTFE
Thickness (Metric):
1.3 mm
1.5 mm
3 mm
3.2 mm
Unit Size:
Pack of 1000
Specifications
Specifications
| Material (Liner) | Butyl |
| Color | Dark Gray |
| Diameter (Metric) Outer | 20 mm |
| Material | Aluminum |
| For Use With (Application) | Headspace |
| Quantity | 1000 |
| Thickness (Metric) | 3 mm |
| Type | Crimp Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction