Learn More
Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps
Beschreibung
Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.
Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.
Ordering Information:
Order caps separately.
Spezifikation
Spezifikation
| Description | 10mL; 20mm; Amber Crimp Top Vial |
| Diameter (Metric) Opening | 20 mm |
| Color | Amber |
| Diameter (Metric) Outer | 22.5 mm |
| Material | Glass |
| Volume (Metric) | 12 mL |
| Volume (Metric) Total | 12 mL |
| Closure Type | Crimp Cap |
| Height (Metric) | 46 mm |
| Quantity | 125 |
| Mehr anzeigen |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.