missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Product Code. 10623633
Change view
Click to view available options
Color:
Amber
Black
Black, Gray
Blue
Blue, Red
Blue, Silver
Clear
Clear, Blue Translucent, Gold
Clear, Blue Translucent, Silver
Clear, Gray, Silver
Gray
Gray, Red
Gray, Red, Silver
Gray, Silver
Natural
Red
Red, Blue
Red, Natural
Red, Silver
Silver
Silver, Tan, White
Tan, White
Tan, White, Silver
White
Product Type:
20 mm Headspace Crimp Vial
20 mm Headspace Crimp Vial Convenience Kit
22 mm Headspace Crimp Vial
Cap with Blue Chlorobutyl/PTFE Seal
Compsosite Magnetic Crimp Cap
Crimp Cap
Headspace Vial
Magnetic Crimp Cap
Pressure Release Crimp Cap
Septum
Diameter (Metric) Inner:
18 mm
20 mm
22 mm
22.5 mm
23 mm
30 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 125
Pack of 2000
Pack of 250
Pack of 500
74 product options available for selection
Product selection table with 74 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Product Type Diameter (Metric) Inner unitSize
10623633 Clear Headspace Vial 23 mm Pack of 1000
10035774 Clear 20 mm Headspace Crimp Vial 22.5 mm Pack of 125
10330925 Amber 20 mm Headspace Crimp Vial - Pack of 125
15726513 Clear 20 mm Headspace Crimp Vial 22.5 mm Pack of 125
13456946 Clear 20 mm Headspace Crimp Vial 22.5 mm Pack of 1000
10772707 Gray, Silver Cap with Blue Chlorobutyl/PTFE Seal 20 mm Pack of 100
10629105 Blue, Silver - 20 mm Pack of 100
10098374 Clear 20 mm Headspace Crimp Vial 22 mm Pack of 1000
11991563 Clear 20 mm Headspace Crimp Vial 23 mm Pack of 100
11965703 Clear 20 mm Headspace Crimp Vial 23 mm Pack of 100
11905713 Clear 20 mm Headspace Crimp Vial 23 mm Pack of 100
10776635 Clear 20 mm Headspace Crimp Vial Convenience Kit 20 mm Pack of 100
12450268 Clear 20 mm Headspace Crimp Vial 23 mm Pack of 1000
12460268 Clear 20 mm Headspace Crimp Vial 30 mm Pack of 1000
12420268 Clear 20 mm Headspace Crimp Vial Convenience Kit 23 mm Pack of 100
12400278 Clear 20 mm Headspace Crimp Vial Convenience Kit 23 mm Pack of 1000
10554095 Silver - 20 mm Pack of 100
10713487 Blue - 20 mm Pack of 100
10147784 Amber - 20 mm Pack of 100
10104424 Clear 20 mm Headspace Crimp Vial 22.5 mm Pack of 125
10337824 Clear 20 mm Headspace Crimp Vial 22.5 mm Pack of 125
11513770 Amber 20 mm Headspace Crimp Vial 22.5 mm Pack of 125
11583870 Amber - 20 mm Pack of 1000
10046074 Blue - 20 mm Pack of 100
11563770 Clear 20 mm Headspace Crimp Vial 30 mm Pack of 100
11553770 Clear 20 mm Headspace Crimp Vial 23 mm Pack of 125
11543770 Amber 22 mm Headspace Crimp Vial 22.5 mm Pack of 125
11921573 Clear 20 mm Headspace Crimp Vial 18 mm Pack of 100
11911573 Clear Headspace Vial 18 mm Pack of 100
11583760 Clear 20 mm Headspace Crimp Vial 22 mm Pack of 125
12440298 Clear 20 mm Headspace Crimp Vial 22 mm Pack of 1000
10446502 Silver - 20 mm Pack of 1000
11311613 Silver - 20 mm Pack of 1000
12460298 Silver Pressure Release Crimp Cap 20 mm Pack of 1000
10540373 Gray, Red, Silver - 20 mm Pack of 100
12480278 Gray, Red, Silver - 20 mm Pack of 100
11925713 Clear, Gray, Silver - 20 mm Pack of 100
12410298 Clear, Gray, Silver - 20 mm Pack of 100
12400288 Gray, Silver - 20 mm Pack of 100
10360885 Gray, Silver - 20 mm Pack of 100
12410278 Silver, Tan, White Crimp Cap - Pack of 100
10518785 Tan, White, Silver - 20 mm Pack of 100
10158034 Clear, Blue Translucent, Gold - 20 mm Pack of 100
10076164 Clear, Blue Translucent, Gold - 20 mm Pack of 100
12490288 Clear, Blue Translucent, Silver - 20 mm Pack of 100
11568190 Silver - 20 mm Pack of 500
11578190 Silver Magnetic Crimp Cap 20 mm Pack of 500
11588190 Blue Crimp Cap 20 mm Pack of 500
10338822 Red Compsosite Magnetic Crimp Cap 20 mm Pack of 500
10185232 Blue - 20 mm Pack of 500
10339062 Blue, Silver - 20 mm Pack of 500
11548200 Gray, Silver - 20 mm Pack of 500
11558200 Blue, Silver - 20 mm Pack of 500
11588170 Natural - 20 mm Pack of 250
15260349 Red, Natural - 20 mm Pack of 500
15270349 Red, Silver - 20 mm Pack of 500
12470268 Gray - 20 mm Pack of 1000
12490268 Tan, White - 20 mm Pack of 100
12450278 Gray, Red - 20 mm Pack of 100
10348822 Blue, Red - 20 mm Pack of 500
12490278 Black, Gray - 20 mm Pack of 100
10141442 Black Septum 20 mm Pack of 100
11598190 Gray - 20 mm Pack of 500
10258012 Gray Septum 20 mm Pack of 2000
10472722 Gray Septum 20 mm Pack of 1000
10207682 Gray Septum 20 mm Pack of 1000
10513333 Black, Gray - 20 mm Pack of 1000
10455012 Red - 20 mm Pack of 100
10574083 - Septum 20 mm Pack of 100
11508200 Blue Septum 20 mm Pack of 500
11593670 Red Septum 20 mm Pack of 100
10759843 Red, Blue - 20 mm Pack of 500
11518200 Blue Septum 20 mm Pack of 500
11538200 White - 20 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 74 options available.
74 options
This item is not returnable. View return policy
Product Code. 10623633 Supplier Thermo Scientific™ Supplier No. C4020410
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
TRUSTED_SUSTAINABILITY

Specifications

Description 10mL; Flat Bottom; Square Rim Crimp Top Vial
Diameter (Metric) Opening 20 mm
Diameter (Metric) Inner 23 mm
Color Clear
Diameter (Metric) Outer 23 mm
Material Glass
Volume (Metric) 12.5 mL
Base Style Flat Bottom
Volume (Metric) Total 12.5 mL
Closure Type Crimp Cap
Quantity 1000
Closure Size 20 mm
Marking Spot No
Volume (Metric) Usable 10 mL
For Use With (Equipment) Carlo Erba™ and Agilent™ Units
Height (Metric) 46 mm
Product Type Headspace Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.