Learn More
- Home
- Products
- Vials
- Autosampler Vials, Inserts, and Closures
- Chromatography Autosampler Vials
- Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps
Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps
Product Code. 11588190| Product Code. | Color | Product Type | Diameter (Metric) Inner | Unit Size |
|---|---|---|---|---|
| 11588190 | Blue | Crimp Cap | 20 mm | Pack of 500 |
| 10035774 | Clear | 20 mm Headspace Crimp Vial | 22.5 mm | Pack of 125 |
| 10330925 | Amber | 20 mm Headspace Crimp Vial | - | Pack of 125 |
| 15726513 | Clear | 20 mm Headspace Crimp Vial | 22.5 mm | Pack of 125 |
| 13456946 | Clear | 20 mm Headspace Crimp Vial | 22.5 mm | Pack of 1000 |
| 10772707 | Gray, Silver | Cap with Blue Chlorobutyl/PTFE Seal | 20 mm | Pack of 100 |
| 10629105 | Blue, Silver | - | 20 mm | Pack of 100 |
| 10098374 | Clear | 20 mm Headspace Crimp Vial | 22 mm | Pack of 1000 |
| 11991563 | Clear | 20 mm Headspace Crimp Vial | 23 mm | Pack of 100 |
| 11965703 | Clear | 20 mm Headspace Crimp Vial | 23 mm | Pack of 100 |
| 10623633 | Clear | Crimp | 23 mm | Pack of 1000 |
| 11905713 | Clear | 20 mm Headspace Crimp Vial | 23 mm | Pack of 100 |
| 10776635 | Clear | 20 mm Headspace Crimp Vial Convenience Kit | 20 mm | Pack of 100 |
| 12450268 | Clear | 20 mm Headspace Crimp Vial | 23 mm | Pack of 1000 |
| 12460268 | Clear | 20 mm Headspace Crimp Vial | 30 mm | Pack of 1000 |
| 12420268 | Clear | 20 mm Headspace Crimp Vial Convenience Kit | 23 mm | Pack of 100 |
| 12400278 | Clear | 20 mm Headspace Crimp Vial Convenience Kit | 23 mm | Pack of 1000 |
| 10554095 | Silver | - | 20 mm | Pack of 100 |
| 10713487 | Blue | - | 20 mm | Pack of 100 |
| 10147784 | Amber | - | 20 mm | Pack of 100 |
| 10104424 | Clear | 20 mm Headspace Crimp Vial | 22.5 mm | Pack of 125 |
| 10337824 | Clear | 20 mm Headspace Crimp Vial | 22.5 mm | Pack of 125 |
| 11513770 | Amber | 20 mm Headspace Crimp Vial | 22.5 mm | Pack of 125 |
| 11583870 | Amber | - | 20 mm | Pack of 1000 |
| 10046074 | Blue | - | 20 mm | Pack of 100 |
| 11563770 | Clear | 20 mm Headspace Crimp Vial | 30 mm | Pack of 100 |
| 11553770 | Clear | 20 mm Headspace Crimp Vial | 23 mm | Pack of 125 |
| 11543770 | Amber | 22 mm Headspace Crimp Vial | 22.5 mm | Pack of 125 |
| 11921573 | Clear | 20 mm Headspace Crimp Vial | 18 mm | Pack of 100 |
| 11911573 | Clear | Headspace Vial | 18 mm | Pack of 100 |
| 11583760 | Clear | 20 mm Headspace Crimp Vial | 22 mm | Pack of 125 |
| 12440298 | Clear | 20 mm Headspace Crimp Vial | 22 mm | Pack of 1000 |
| 10446502 | Silver | - | 20 mm | Pack of 1000 |
| 11311613 | Silver | - | 20 mm | Pack of 1000 |
| 12460298 | Silver | Pressure Release Crimp Cap | 20 mm | Pack of 1000 |
| 10540373 | Gray, Red, Silver | - | 20 mm | Pack of 100 |
| 12480278 | Gray, Red, Silver | - | 20 mm | Pack of 100 |
| 11925713 | Clear, Gray, Silver | - | 20 mm | Pack of 100 |
| 12410298 | Clear, Gray, Silver | - | 20 mm | Pack of 100 |
| 12400288 | Gray, Silver | - | 20 mm | Pack of 100 |
| 10360885 | Gray, Silver | - | 20 mm | Pack of 100 |
| 10518785 | Tan, White, Silver | - | 20 mm | Pack of 100 |
| 10158034 | Clear, Blue Translucent, Gold | - | 20 mm | Pack of 100 |
| 10076164 | Clear, Blue Translucent, Gold | - | 20 mm | Pack of 100 |
| 12490288 | Clear, Blue Translucent, Silver | - | 20 mm | Pack of 100 |
| 11568190 | Silver | - | 20 mm | Pack of 500 |
| 11578190 | Silver | Magnetic Crimp Cap | 20 mm | Pack of 500 |
| 10338822 | Red | Compsosite Magnetic Crimp Cap | 20 mm | Pack of 500 |
| 10185232 | Blue | - | 20 mm | Pack of 500 |
| 10339062 | Blue, Silver | - | 20 mm | Pack of 500 |
| 11548200 | Gray, Silver | - | 20 mm | Pack of 500 |
| 11558200 | Blue, Silver | - | 20 mm | Pack of 500 |
| 11588170 | Natural | - | 20 mm | Pack of 250 |
| 15260349 | Red, Natural | - | 20 mm | Pack of 500 |
| 15270349 | Red, Silver | - | 20 mm | Pack of 500 |
| 12470268 | Gray | - | 20 mm | Pack of 1000 |
| 12490268 | Tan, White | - | 20 mm | Pack of 100 |
| 12450278 | Gray, Red | - | 20 mm | Pack of 100 |
| 10348822 | Blue, Red | - | 20 mm | Pack of 500 |
| 12490278 | Black, Gray | - | 20 mm | Pack of 100 |
| 10141442 | Black | Septum | 20 mm | Pack of 100 |
| 11598190 | Gray | - | 20 mm | Pack of 500 |
| 10258012 | Gray | Septum | 20 mm | Pack of 2000 |
| 10472722 | Gray | Septum | 20 mm | Pack of 1000 |
| 10207682 | Gray | Septum | 20 mm | Pack of 1000 |
| 10513333 | Black, Gray | - | 20 mm | Pack of 1000 |
| 10455012 | Red | - | 20 mm | Pack of 100 |
| 10574083 | - | Septum | 20 mm | Pack of 100 |
| 11508200 | Blue | Septum | 20 mm | Pack of 500 |
| 11593670 | Red | Septum | 20 mm | Pack of 100 |
| 10759843 | Red, Blue | - | 20 mm | Pack of 500 |
| 11518200 | Blue | Septum | 20 mm | Pack of 500 |
| 11538200 | White | - | 20 mm | Pack of 500 |
Use promo code 27992
Log in to see stock.
BEST PRICE on Promo! Use promo code "27992" to get your promotional price.
missing translation for 'validMainframeMsg'
Descripción
Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.
Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.
Choose septa materials to meet your needs.
- Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
- Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
- PTFE/White Silicone PurePack Septa for general volatiles analysis.
- Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
- PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
- The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.
Unassembled convenience kits
National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.
Especificaciones
Especificaciones
| Closure Color | Blue |
| Description | 20mm Composite Magnetic Crimp Cap, 8mm hole |
| Diameter (Metric) Opening | 20 mm |
| Diameter (Metric) Inner | 20 mm |
| Color | Blue |
| Material | Aluminum/Magnetic Tinplate, Tinplate |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Septum | No |
| No. per Pack | 500 |
| Product Line | SureSTART Level 3 |
| Closure Material | Aluminum, Tinplate |
| Closure Type | Crimp Cap (Magnetic, Open-Top) |
| Quantity | 1/Ea. |
| Closure Size | 20 mm |
| For Use With (Equipment) | 20 mm Crimp Headspace Vials |
| Autoclavable | Autoclavable |
| Certifications/Compliance | Specification Certified |
| Height (Metric) | 7 mm |
| Product Type | Crimp Cap |
| Mostrar más Mostrar menos |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.