missing translation for 'onlineSavingsMsg'
Learn More

HUBER Ministat 230 Refrigerated Heating Bath Circulator

Product Code. 13351539
Change view
Click to view available options
Height (Metric):
476 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
13351539 476 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13351539 Supplier HUBER Supplier No. 2015.0005.01
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The smallest cooling circulators in the world, which can be placed in a laboratory fume cupboard or inside technical plant. Ministats are small, but offer sufficient performance for control of photometers, refractometers, viscometers, distillation apparatus, reaction vessels, mini-plants.

  • Refrigerated heating circulator bath
  • Pilot ONE controller with Plug and Play technology
  • Precise temperature control
  • 5.7 in. touchscreen and comfortable menu navigation
  • Overtemperature and low level protection
  • Safety class III/FL (DIN 12876)
  • Powerful pressure/suction pump
  • Programmer with calendar and clock functions
  • Five-point calibration
  • Pt100 sensor connection
  • Temperature range: -40°C to 200°C
  • Cooling capacity (20°C): 0.42kW
  • Cooling capacity (0°C): 0.38kW
  • Cooling capacity (-40°C): 0.05kW
  • Heating capacity: 1,6 - 2,1 kW
  • Pressure pump max.: 22L/min / 0.7bar
  • Suction pump max.: 16L/min / 0.4bar
  • Pump connection: M16 x 1 male

Specifications

Cooling Capacity 100°C at 0.42 kW, 20°C at 0.42 kW, 0°C at 0.38°CkW, to 10°C at 0.33°CkW, to 20°C (at 0.25 kW)
Pump Type Circulation
Temperature Range -40°C to +200°C
Display TFT
Features TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
Heating Capacity 1.6 - 2.1 kW
Model Ministat 230
Pump Capacity 22 L / min; 0.7 bar Pressure, 16 L / min; 0.4 bar Suction
Safety Class 3/FL
Temperature Stability ±0.02°C
Warranty 3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
Width (Metric) 255 mm
Height (Metric) 476 mm
Weight (Metric) 37 kg
Voltage 208/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.