missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ 3500xL Genetic Analyzer 24-Capillary Array, 50 cm
Shop All Applied Biosystems ProductsDescription
The internally uncoated capillaries are supplied in preassembled sets of 24 capillaries per array, with a built-in frame for easy installation.
Order Info
Each
Specifications
Specifications
| For Use With (Application) | Protein Quality Analysis, Fragment Analysis, Sequencing |
| Software Type | Fragment Analysis |
| Quantity | 1 array |
| For Use With (Equipment) | 3500xL Genetic Analyzer |
| Length (Metric) | 50 cm (Capillary) |
| Product Type | Genetic Analyzer 24-Capillary Array |
| Run Time | 125 min |
| Capillary Length | 50 cm |
| Shipping Condition | Room Temperature |
| Content And Storage | Store this array at ambient temperature. For details about storing the capillary array on and off the instrument, please refer to the Applied Biosystems 3500/3500xL Genetic Analyzer User Guide. |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?