missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 24-well Insert 2in1, PC-Membrane
Shop All Brand Products
Click to view available options
Pore Size:
0.4 μm
8 μm
No. per Pack:
4 x 12
48 x 1
Unit Size:
Pack of 48
Description
- Use Inserts in a hanging or standing position
- For 24-well plates or culture dishes
- Achieve uniform and controlled cell growth due to surface treatment, without coatings
Specifications
Specifications
| Description | 24-well Insert 2in1, PC-Membrane 0.4 μm, Multipack |
| Material | Polycarbonate |
| Pore Size | 0.4 μm |
| No. per Pack | 4 x 12 |
| Sterility | Sterile |
| No. of Wells | 24 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction