missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 30L Infectious Sharps for Incineration Waste Container
The generous size of the 24L model means it is particularly suited for areas generating large amounts of contaminated waste.
13.20 € - 13.30 €
Specifications
Capacity (Metric) | 30 L |
---|---|
Certifications/Compliance | UN 3291 and BS EN ISO 23907:2012 |
Dimensions (L x W x H) | 450 x 230 x 415 mm |
Includes | Closure |
For Use With (Application) | Disposal of contaminated waste |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
15665697
|
Sharpsafe™
41802411 |
Orange Semi-Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15685697
|
Sharpsafe™
41802431 |
Yellow Semi-Translucent |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Wide horizontal aperture ensures easy disposal of large items and allows proportionally greater fill than similar vertical feed type openings
- Large volume provides enhanced cost effectiveness in high usage areas
- A semi-translucent lid and visible fill line help ensure user safety by allowing clear indication of when the fill line is reached
- Pivot flap ensures safe disposal
- In-mould label offers permanent audit trail which cannot be removed
- Temporary and Final Closure feature
- Simple 4-click assembly
Specifications
30 L | |
450 x 230 x 415 mm | |
Disposal of contaminated waste |
UN 3291 and BS EN ISO 23907:2012 | |
Closure |