missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 25 mL 1000 Series Gas Tight Syringe

Product Code. 17824332
Change view
Click to view available options
Needle Gauge:
22 G
No Needle Included
Needle Point Style:
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Luer Lock
Male Luer Lock
Sample Lock
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type Unit Size
17824332 22 G Sharp, Bevel, Curved, Non-coring Sample Lock Each
17814212 No Needle Included No Needle Included Male Luer Lock Each
17814332 No Needle Included No Needle Included Luer Lock Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17824332 Supplier Hamilton™ Supplier No. CAL85021
  • ONLINE EXCLUSIVE PRICE
    680.00 €
    598.89 € / Pack of 1
    Save 81.11 €
    11% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 1000 Series syringes offer a mid-volume Gas Tight solution.

  • This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
  • Dispenses volumes up to 25 mL.

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Needle Gauge 22 G
Diameter (English) Inner 0.907 in.
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 1.07 in.
Diameter (Metric) Inner 23.0 mm
Diameter (Metric) Outer 27.1 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gas Tight Syringe
Max. Temperature (English) 176°F
Max. Temperature (Metric) 80°C
Min. Temperature (English) 50°F
Model 1025 SL Syringe
Min. Temperature (Metric) 10°C
Volume (Metric) 25 mL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Sample Lock
Replacement Needle 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.