missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ 25 mL Class AS Schellbach Burettes

Product Code. 12730138
Change view
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12730138 25 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12730138 Supplier Hirschmann™ Supplier No. 3140370
  • ONLINE EXCLUSIVE PRICE
    269.00 €
    214.20 € / Pack of 2
    Save 54.80 €
    20% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With Schellbach stripes for enhanced legibility.

  • Class AS
  • Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
  • Straight glass stopcock with PTFE key
  • Calibrated for EX
  • Acc. to DIN EN ISO 385
  • Blue graduation marks
  • Certified conformity, with dated batch identification
  • Main point ring graduation

Specifications

Capacity (Metric) 25 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.05 mL
Includes Schellbach Stripe
Scale Blue
Stopcock Material PTFE
Tolerance 0.03 mL
Type Schellbach Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.