missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 250 μL 1700 Series Gas Tight Syringe

Product Code. 17814282
Click to view available options
Needle Gauge:
22 G
22s G
No Needle Included
Needle Point Style:
Blunt
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Luer Lock
Luer Tip
Male Luer Lock
Removable
Sample Lock
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17814282

Brand: Hamilton™ CAL81130

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 1700 Series syringes are the Gas Tight version of the 700 series syringes.

  • This series of syringes are ideal for dispensing volumes up to 250 μL.
  • A variety of different terminations and needle options are available in this series.

Specifications

Autoclavable Autoclavable
Material PTFE
Needle Gauge No Needle Included
Diameter (English) Inner 0.091 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 2.30 mm
Diameter (Metric) Outer 7.75 mm
Length (English) Needle No Needle Included
Product Type Gas Tight Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1725 LT Syringe
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 250 μL
Length (Metric) Needle No Needle Included
Needle Point Style No Needle Included
Connection Type Luer Tip
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.