missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 250 μL 1700 Series Gas Tight Syringe
Click to view available options
Needle Gauge:
22 G
22s G
No Needle Included
Needle Point Style:
Blunt
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Luer Lock
Luer Tip
Male Luer Lock
Removable
Sample Lock
Unit Size:
Each
Description
- This series of syringes are ideal for dispensing volumes up to 250 μL.
- A variety of different terminations and needle options are available in this series.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | PTFE |
| Needle Gauge | No Needle Included |
| Diameter (Metric) Inner | 2.30 mm |
| Max. Temperature (Metric) | 115°C |
| Model | 1725 TLL |
| Quantity | 1 |
| Volume (Metric) | 250 μL |
| Length (Metric) Needle | No Needle Included |
| Needle Point Style | No Needle Included |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction