missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 250 mL Square Weighing Boat

Product Code. 16475019
Change view
Click to view available options
Color:
Black
White
Unit Size:
Pack of 4000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16475019 White Pack of 4000
16465019 Black Pack of 4000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16475019 Supplier Wheaton™ Supplier No. SQ250W/AS
Estimated Shipment: 08-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Weighing boat with a smooth surface and rounded corners that allow accurate weighing and controlled pouring of liquid, powdered, or granular samples.

  • Anti-static
  • Prevents any sample retention
  • Square-shaped bottom

Specifications

Autoclavable Not Autoclavable
Bottom Shape Square
Capacity (Metric) 250 mL
Color White
Disposable Single-use
Material High-impact Polystyrene
Sterility Non-sterile
For Use With (Equipment) Weighing Scales
No. per Case 4000
No. per Pack 1000
Dimensions (L x W) 140 x 140 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.