missing translation for 'onlineSavingsMsg'
Learn More

Rephile™ 254 nm UV Lamp

Product Code. 15439639 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
For Use With (Equipment):
Water Purification System
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15439639 Water Purification System Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15439639
  • ONLINE EXCLUSIVE PRICE
    250.00 €
    214.68 € / Pack of 1
    Save 35.32 €
    14% Off
 Restricted Item
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This product is designed to reduce the bacterial count to provide optimum water quality for bacteria-sensitive applications.

Replacement UV lamp for large Elix™ and Rios™ systems and ASM module in large SDS tanks. Comparable to ZLXUVLPL1

Compatible with following Millipore™ systems:

  • Milli-Q Integral™
  • Elix Advantage™
  • Elix Reference™
  • Elix Essential™
  • Large RiOs™
  • Large Elix™

Disclaimer: These products are manufactured by Rephile. Rephile are not affiliated with or endorsed by Merck™.

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) Water Purification System
Type UV Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.