missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ 2700 Handled Barcode Scanner

Product Code. 17963862
Change view
Click to view available options
Includes:
B27 Battery
B27 Battery, Inductive Charging Station, 1.8 m USB Charging Cable
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
17963862 B27 Battery, Inductive Charging Station, 1.8 m USB Charging Cable Each
17993872 B27 Battery Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17963862 Supplier Code Corporation™ Supplier No. 176687
 Restricted Item
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner. This aggressive, omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes.

  • Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner.
  • This aggressive, omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes.
  • Get your scanning processes started or add this scanner + battery kit to your current scanning solution.
  • Uses B27 batteries with built-in power gauge.
  • IP65 seal rating against dust and liquid ingress, CodeShield™ housing for disinfectant and chemical wipedown.
  • Unequaled performance reading on curved and shiny surfaces.
  • USB, Bluetooth™5 Low Energy (for enhanced data security, extended battery life and less downtime).
  • Customisable visual, audible and haptic feedback with multiple programmable buttons.
  • Trace any troubles – Trackable service dates and battery statistics to help IT deploy and manage their scanner fleet.

Specifications

Description Code Reader™ 2700 Handled Barcode Scanner with Charging Station
Supported Barcode Types BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, MSI Plessey, Matrix 2 of 5, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, Trioptic, UPC / EAN / JANCodablock F, Code 49, GS1 Composite (CC-A/CC-B/CC-C), MicroPDF, PDF417Aztec Code, Data Matrix, Data Matrix Rectangular Ext'n, GoCode&trade, (prorietary--add'l license req'd), Grid Matrix, HanXin Code, Micro QR Code, QR Code, QR Model 1Australian Post, Canada Post, Itelligent Mail, Japan Post, KIX Code, Korea Post, Planet, Post-Net, UK Royal Mail, UPU ID-tags
Data Transfer Method Bluetooth 5 Low Energy (Class II)
Height (Metric) 135.00 mm
Height (English) 5.3 in.
Width (Metric) 53.34 mm
Width (English) 2.1 in.
Depth (Metric) 131.00 mm
Depth (English) 5.2 in.
Weight (Metric) 177 g
Charging Connection USB 2.0 (Generic HID, HID Keyboard, Virtual COM Port)
Weight (English) 0.29 lb.
Certifications/Compliance CE, Europe: CE-RoHS
For Use With (Application) Asset Tracking, General Identification Healthcare, Laboratory, Manufacturing, Pharmaceutical
Humidity 5% to 95% (Non-condensing)
Includes B27 Battery, Inductive Charging Station, 1.8 m USB Charging Cable
Required Accessories Bluetooth 5 Low Energy (Class II)
Warranty 3 Years
Software Type JavaScript
Quantity 1 Kit
Type Barcode Scanner
Connection Type Bluetooth
Display Type None Included
Power Supply Rechargeable Battery
Alternate Part Number CR2702-100-A271-C36-MB6-C286
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.