missing translation for 'onlineSavingsMsg'
Learn More

Labconco 28 mm Rotor - CentriVap Pro
GREENER_CHOICE

Product Code. 30533435 Shop All Labconco Corporation Products
Change view
Click to view available options
Unit Size:
Each
Material (Coating):
PTFE
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize Material (Coating)
30533435 Each -
30533410 Each PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30533435 Supplier Labconco Supplier No. 7555400
 Restricted Item
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Rotors for use with Labconco™ CentriVap™ Pro Vacuum Concentrators. Stainless steel and PTFE coated options available.

  • Compatible with CentriVap Pro Vacuum Concentrators
  • Stainless steel material
  • Optional PTFE coated

Specifications

Material Stainless Steel
Type Rotor
Rotor System CentriVap Pro
Size 28 mm
Height (English) 3.6 in.
Height (Metric) 9.14 cm
Diameter (English) 11.4 in.
Diameter (Metric) 28.96 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.