missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ 3.3 Borosilicate Glass Tab

Product Code. 10352941
Change view
Click to view available options
Plug Bore:
6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Unit Size
10352941 6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10352941 Supplier Lenz Laborglasinstrumente™ Supplier No. 02802906
  • ONLINE EXCLUSIVE PRICE
    104.00 €
    71.45 € / Pack of 1
    Save 32.55 €
    31% Off
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Tab
Plug Bore 6 mm
Material Borosilicate Glass
Includes Solid Glass plug and screw thread retaining device
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.