missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Class A Volumetric Flask with Flanged Rim

Product Code. 11848361 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Limit of Error:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
±0.4 mL
Unit Size:
Each
Pack of 2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Limit of Error unitSize
11848361 500 mL ±0.25 mL Pack of 2
11663199 10 mL ±0.04 mL Pack of 2
12693566 20 mL ±0.04 mL Pack of 2
11808361 25 mL ±0.04 mL Pack of 2
11818361 50 mL ±0.06 mL Pack of 2
11828361 100 mL ±0.10 mL Pack of 2
11838361 200 mL ±0.15 mL Pack of 2
11708148 250 mL ±0.15 mL Pack of 2
10303631 1000 mL ±0.4 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11848361 Supplier BRAND™ Supplier No. 37052
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards.BRAND™ Blaubrand™ Class A Volumetric Flask with Flanged Rim prevents slippage when suspended by a clamp. Batch number and individual certificate included. DakkS calibration certificate available upon request.

  • Manufactured from Borosilicate Glass.
  • Beaded rim prevents slippage when suspended by a clamp.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • Batch number and individual certificate included.
  • Dakks calibration certificate available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042, DakkS calibration certificate available upon request.
Color Clear
Capacity (Metric) 500 mL
Material Borosilicate Glass
Limit of Error ±0.25 mL
No. per Case 2 Piece
Tolerance ±0.25 mL
Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.