missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Class A Volumetric Flask with Flanged Rim
Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Limit of Error:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
±0.4 mL
Unit Size:
Each
Pack of 2
Description
- Manufactured from Borosilicate Glass.
- Beaded rim prevents slippage when suspended by a clamp.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Batch number and individual certificate included.
- Dakks calibration certificate available upon request.
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Certifications/Compliance | DIN EN ISO 1042, DakkS calibration certificate available upon request. |
| Color | Clear |
| Capacity (Metric) | 20 mL |
| Material | Borosilicate Glass |
| Limit of Error | ±0.04 mL |
| No. per Case | 2 Piece |
| Tolerance | ±0.04 mL |
| Class | A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction