Learn More
(3-Glycidoxypropyl)trimethoxysilane, 97%
Beskrivelse
(3-Glycidoxypropyl)trimethoxysilane is used in the production of carbon steel and its pre treatment favors the dry and wet adhesion of epoxy coating. It is also used to prepare epoxy-functionalized silica nanoparticles, which gives a reactive surface for one-step and high-density protein immobilization. It serves as a coupling agent and adhesion promoter.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
(3-Glycidoxypropyl)trimethoxysilane is used in the production of carbon steel and its pre treatment favors the dry and wet adhesion of epoxy coating. It is also used to prepare epoxy-functionalized silica nanoparticles, which gives a reactive surface for one-step and high-density protein immobilization. It serves as a coupling agent and adhesion promoter.
Solubility
Miscible with alcohols, ketones and aliphatic or aromatic hydrocarbons. Immiscible with water.
Notes
Incompatible with oxidizing agents.
Tekniske data
Tekniske data
| Boiling Point | 119°C to 121°C (2mmHg) |
| Melting Point | <-70°C |
| Quantity | 25 g |
| Flash Point | 135°C (275°F) |
| Odor | Odorless |
| Refractive Index | 1.429 |
| Sensitivity | Moisture sensitive |
| Density | 1.072 |
| Beilstein | 4308125 |
| Solubility Information | Miscible with alcohols,ketones and aliphatic or aromatic hydrocarbons. Immiscible with water. |
| Vis mere |
RUO – Research Use Only
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.