missing translation for 'onlineSavingsMsg'
Learn More

Clinisafe™ 3 L Clinical Waste Container

Product Code. 17651645
Change view
Click to view available options
Closure Color:
Red
Yellow
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Unit Size
17651645 Yellow Pack of 20
17641645 Red Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17651645 Supplier Clinisafe™ Supplier No. 50102430
  • ONLINE EXCLUSIVE PRICE
    125.56 €
    114.86 € / Pack of 20
    Save 10.70 €
    8% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.

  • Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
  • The 3 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste. Clinisafe™ Clinical Waste Container range has been designed to hold anatomical and laboratory waste.
  • Features and benefits
    • Made from low carbon footprint recycled material
    • Disposal of used NSP containers
    • Large fill area
    • Temporary and final closure feature

Specifications

Capacity (Metric) 3 L
Certifications/Compliance UK Regulations
Closure Color Yellow
Color Gray
Dimensions (L x W x H) 314 x 630 x 783 mm
Quantity 20/Cs.
For Use With (Application) Safe Disposal of Non-Sharps Clinical Waste
Product Type Waste Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.