missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ 3 L Heat-On Block

Product Code. 10297923 Shop All Heidolph Instruments Products
Change view
Click to view available options
For Use With (Equipment):
3 L Round Bottom Flask
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10297923 3 L Round Bottom Flask Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10297923 Supplier Heidolph™ Supplier No. 5058007500
Add to basket
Add to basket
This item is not returnable. View return policy

This Heat-On Block is suitable for all applications requiring a 3 L round bottom flask to be heated up.

  • In order to measure precisely with a temperature sensor, a small hole is provided on one side of the Heat-On Block
  • For comfortable and safe transport of Heat-On Blocks- especially in hot condition- optional safety lifting handles are available separately
  • For an efficient reaction with no loss of media, it is recommended to use solvent volumes of up to 1.5 L
  • Maximum temperature for continuous use is 260°C
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 3 L Round Bottom Flask
For Use With (Application) Heating Flasks
Shape Round
Temperature (Metric) 260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.