missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 3 L Sharps Container

Product Code. 17671685
Change view
Click to view available options
Closure Color:
Orange
Purple
Yellow
Unit Size:
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Unit Size
17671685 Purple Pack of 50
17661685 Orange Pack of 50
17681685 Yellow Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17671685 Supplier Sharpsafe™ Supplier No. 51455420
  • ONLINE EXCLUSIVE PRICE
    164.00 €
    131.82 € / Pack of 50
    Save 32.18 €
    19% Off
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

  • Through championing change and pioneering product innovation, we are proud to have introduced the world’s first sustainable single-use sharps container into the market.
  • The 3 Liter is designed to be used in conjunction with the Sharpsafe™ Tray to form an integral part of the Near Patient Sharps Disposal System (NPSD).
  • The large aperture allows the safe and easy disposal of needles and syringes and a clear internal flap offers added protection.
  • A translucent lid with clearly visible fill line and inkjet printed waste segregation message help ensure the product is not overfilled.
  • Our Sharps containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
  • Features and benefits
    • Made from low carbon footprint recycled material
    • Semi Translucent Lid – contents visible when full.
    • Clear, self-activating safety shield ensures safe disposal.
    • Safety shield made from 100% recycled material
    • In-mold label – offers permanent audit trail which cannot be removed.
    • Temporary & Final Closure Feature
    • Simple 4 Click Assembly
    • Complies with the standards listed below
    • ISO23907-1:2012
    • UN3291

Specifications

Capacity (Metric) 3 L
Certifications/Compliance UK Regulations, ISO23907-1:2012, UN3291
Closure Color Purple
Color Gray
Dimensions (L x W x H) 384 x 584 x 384 mm
Quantity 50/Cs.
For Use With (Application) Safe Disposal of Clinical Sharps
Product Type Sharps Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.