missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Research™ 3 neo Single Channel Pipettes

Product Code. 30689708 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2 mL
0.1 to 2.5 μL
0.25 to 5 mL
0.5 to 10 μL
0.5 to 10 mL
1 to 20 μL
10 to 200 μL
15 to 300 μL
5 to 100 μL
50 to 1000 μL
Color:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Unit Size
30689708 0.1 to 2.5 μL Dark Gray Each
30689698 0.5 to 10 μL Medium Gray Each
30689613 1 to 20 μL Light Gray Each
30689650 5 to 100 μL Yellow Each
30689722 10 to 200 μL Yellow Each
30689736 15 to 300 μL Orange Each
30689672 50 to 1000 μL Blue Each
30689741 0.1 to 2 mL Red Each
30689712 0.25 to 5 mL Violet Each
30689663 0.5 to 10 mL Turquoise Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 30689708 Supplier Eppendorf Supplier No. 3174000001
  • ONLINE EXCLUSIVE PRICE
    499.09 €
    437.30 € / Pack of 1
    Save 61.79 €
    12% Off
View all promotions
Estimated Shipment: 25-11-2026
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Experience next-gen manual pipetting: Boost efficiency with 'fast' volume selection or benefit from one-handed adjustment in 'easy' mode. Improve your reproducibility with a volume lock and temporary adjustments for different workflows. Enjoy ergonomic comfort with a short button and low forces.

  • Mechanical air-cushion pipette with 2-button operation (one operating element for volume adjustment / pipetting, and one for tip ejection), and customizable settings for easy, ergonomic, and reliable pipetting
  • Pipetting performance beyond ISO 8655 requirements when used with original Eppendorf™ pipette tips
  • Ergonomic design according to the Eppendorf PhysioCare Concept™ balanced, organic, lightweight, and featuring low pipetting forces
  • Spring-loaded tip cones reduce tip attachment and ejection forces, minimizing the risk of strain injuries
  • Temporary adjustment to increase accuracy for various liquid types, tip geometries, or altitude without permanently altering the factory calibration
  • Removable labeling and marking options with ColorTag pipette marking rings sold separately
  • Full autoclavability, high UV and chemical resistance, along with easy disassembly and reassembly, facilitate versatile use and effortless decontamination and cleaning
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 8655, ACT (US) Label
Compatible Tips epT.I.P.S.™
Autoclavable Autoclavable
Color Dark Gray
Disposable Reusable
For Use With Pipette Tips
Grip Type Ergonomic
Material Polypropylene
Number of Channels 1
Product Line Research
Programmability No
Sterility Non-sterile
Type Adjustable Single Channel Pipette
Volume (Metric) 0.1 to 2.5 μL
Finger Style Ergonomic
For Use With (Equipment) Pipette Tip 10 μL
Includes Adjustment Tool, Grease for Pipettes, Locking ring
Quantity 1 Pk.
Warranty 24 Month
Length (Metric) 34 mm
Weight (Metric) 74 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.