missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research 3 Neo Single Channel Pipettes, BASIC Trade In Pipette
Shop All Eppendorf ProductsDescrizione
- Mechanical air-cushion pipette with 2-button operation
- Customizable settings for easy, ergonomic, and reliable pipetting
- Ergonomic design according to the Eppendorf PhysioCare Concept™ balanced, organic, lightweight, and featuring low pipetting forces
- Spring-loaded tip cones reduce tip attachment and ejection forces, minimizing the risk of strain injuries
- Temporary adjustment to increase accuracy for various liquid types, tip geometries, or altitude without permanently altering the factory calibration
- Removable labeling and marking options with ColorTag pipette marking rings (sold separately)
- Full autoclavability, high UV and chemical resistance, along with easy disassembly and reassembly, facilitate versatile use and effortless decontamination and cleaning
Specifica
Specifica
| Certifications/Compliance | ISO 8655 |
| Compatible Tips | epT.I.P.S.™ |
| Autoclavable | Autoclavable |
| Color | Medium Gray |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 1 |
| Product Line | Research |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?