missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research 3 Neo Single Channel Pipettes Ejector Sleeve

Product Code. 30689728 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
2.5 μL
10 μL
20 μL
100 μL
200 μL
300 μL
1000 μL
2 mL
5 mL
10 mL
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30689728 5 mL Each
30689612 2.5 μL Each
30689602 10 μL Each
30689642 20 μL Each
30689641 100 μL Each
30689679 200 μL Each
30689739 300 μL Each
30689697 1000 μL Each
30689618 2 mL Each
30689682 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 30689728 Supplier Eppendorf™ Supplier No. 3102630009
  • ONLINE EXCLUSIVE PRICE
    21.70 €
    20.30 € / Pack of 1
    Save 1.40 €
    6% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ejector sleeves allow for easy and efficient tip ejection

  • Ejector sleeves allow for easy and efficient tip ejection
  • These original Eppendorf spare parts are designed to replace the ejector sleeves of Eppendorf Research™ 3 neo pipettes
  • Available in various color code with ejection carrier
TRUSTED_SUSTAINABILITY

Specifications

For Use With Pipettes
Material Polypropylene
Type Ejector Sleeve
Volume (Metric) 5 mL
For Use With (Equipment) Pipette Tips
Quantity 1 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.