missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ 3-Part 50mL Luer Lock Syringes

Product Code. 15349067
Change view
Click to view available options
Volume (Metric):
50 mL
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15349067 50 mL Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15349067 Supplier Terumo™ Supplier No. 8SS50L1
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Locks tip in place with integral Luer Lock. Terumo™ 3-Part 50mL Luer Lock Syringe includes a clear barrel and bold, black graduations for accurate measurements.

  • Luer Lock
  • Concentric Tip
  • Graduations: 1ml
  • Sterile
  • Individually wrapped
  • Single-use
  • Latex-free
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Description Black graduations
Latex Free Yes
Product Type Single-use
Disposable Single-use
Graduations 1 mL
Quantity 25/Pk.
Volume (Metric) 50 mL
Connection Type Male Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.