missing translation for 'onlineSavingsMsg'
Learn More

Cytiva 3-Place 316SS Laboratory Manifold with Manifold Valves, End Cap, and Hose Barb Cap

Product Code. 17104441
Change view
Click to view available options
Dimensions (L x W x H):
437 x 152 x 99 mm
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
17104441 437 x 152 x 99 mm 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17104441 Supplier Cytiva Supplier No. 4889
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unique microbiology manifold designed for flexibility and reduction in cross-contamination. 316L stainless steel construction, interchangeable parts and customisability, with the option of a coupling adapter to allow assembly of a 6-place manifold; equipment that takes directions from you.

  • Multiple adapters available, designed to fit the range of filter funnels and the reusable magnetic filter funnel.
  • No more dirty manifolds: The manifold is designed to fit most laboratory autoclaves by separating into manageable components.
  • Double testing Capacity: Modular design allows two manifolds to combine yielding a standard 6-place manifold which can be easily separated for disinfection and/or sterilization.
  • Manifolds that adapt to you: Whether you are right or left handed, setting up your test workflow is second nature. The components interchangeable and designed with a simple slip fit to the manifold.

Adapters are sold separately

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (316L)
Sterility Non-sterile
Includes Manifold Valves, End Cap, and Hose Barb Cap
No. of Positions 3
No. per Pack 1 Set/Pk.
Type Laboratory Manifold
Dimensions (L x W x H) 437 x 152 x 99 mm
Weight (Metric) 1.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.