Learn More
Masterflex™ PharMed™ BPT 3-Stop Tubing
Use this tubing for peristaltic pumps and sensitive cell cultures. Saint Gobain Performance Plastics™ 3-Stop PharMed BPT Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.
Brand: Masterflex™ 95714-44
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
Purple/Black | |
PharMed BPT | |
For ISMATEC pumping system | |
-50°C | |
Translucent Yellow | |
74°C |
2.29 mm | |
381 mm | |
For almost any pumping application | |
12 Pack | |
22 psi |