missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharMed™ BPT 3-Stop Tubing
Use this tubing for peristaltic pumps and sensitive cell cultures. Saint Gobain Performance Plastics™ 3-Stop PharMed BPT Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.
145.00 €
Specifications
Material | PharMed BPT |
---|---|
Overall Length (Metric) | 381 mm |
For Use With | For ISMATEC pumping system |
For Use With (Application) | For almost any pumping application |
Min. Operating Temperature (Metric) | -50°C |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11735718
|
Masterflex™
95714-44 |
2.29 mm |
145.00 €
Pack of 12 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
11715778
|
Masterflex™
95714-12 |
0.25 mm |
145.00 €
Pack of 12 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
11790677
|
Masterflex™
95714-36 |
1.52 mm |
145.00 €
Pack of 12 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
11785688
|
Masterflex™
95714-26 |
0.89 mm |
145.00 €
Pack of 12 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
11705778
|
Masterflex™
95714-32 |
1.3 mm |
145.00 €
Pack of 12 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
11735778
|
Masterflex™
95714-48 |
2.79 mm |
145.00 €
Pack of 12 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
PharMed BPT | |
For ISMATEC pumping system | |
-50°C | |
Translucent Yellow |
381 mm | |
For almost any pumping application | |
12 Pack | |
74°C |