missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharMed™ BPT 3-Stop Tubing

Use this tubing for peristaltic pumps and sensitive cell cultures. Saint Gobain Performance Plastics™ 3-Stop PharMed BPT Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.

Brand:  Masterflex™ 95714-26

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11785688

  • 145.00 € / Pack of 12
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

  • Outlasts silicone tubing in peristaltic pumps by up to 30 times
  • Low particulate spallation
  • Can be autoclaved repeatedly
  • Withstands repeated CIP and SIP cleaning and sterilization
  • Fully tested to ISO 10993 standards to facilitate validation process
  • Meets USP Class VI, FDA and NSF criteria
Typical Applications
  • Diagnostic test product manufacturing
  • Cell harvest and media process systems
  • Vaccine manufacturing
  • Bioreactor process lines
  • Production filtration and fermentation
  • Sterile filling
  • Shear-sensitive fluid transfer
Specifications

Specifications

Orange/Orange
PharMed BPT
For ISMATEC pumping system
-50°C
Translucent Yellow
74°C
0.89 mm
381 mm
For almost any pumping application
12 Pack
22 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers