missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 3-Stop Tubing, PharMed Ismaprene
Click to view available options
Tubing Size:
I.D. 1.42 mm
I.D. 2.54 mm
missing translation for 'unitSize'
Pack of 12
Pack of 6
Description
- Recommended for cell cultures and tissue.
- Ideal for production filtration, fermentation, and bioreactor process lines.
- Very long service-life.
- Non-toxic and non-hemolytic.
- Impermeable to normal light and UV-radiation.
- Appropriate for medical products and foodstuffs.
- Low particulate spallation.
- Can be autoclaved repeatedly.
- Withstands repeated CIP and SIP cleaning and sterilization.
- Meets USP class VI, FDA, and NSF criteria.
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600; US Pharmacopoea Class VI, NSF listed (Standard 51) |
| Color Code | Purple-Orange |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 2.54 mm |
| Material | PharMed Ismaprene |
| Overall Length (Metric) | 400 mm |
| Min. Operating Temperature (Metric) | −60°C |
| Packaging Quantity | 6/Pk |
| Resistance Properties | Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Not rec., Vacuum: Excellent, Viscous media: Good, Sterile media: Excellent |
| Tubing Size | I.D. 2.54 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction